Box spanner size 24 x 26mm L.190mm

Article no.: 43332426
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 43332426
    EAN / GTIN 4018754255009
    Manufacturer number 43332426
    L-Number L60010 5899

    Description

    Description:

    • DIN 896 Form B, improved design: Seamlessly drawn from ″one piece″!
    • Precision steel tube ST55 chromed

    Feature:

    • d1: 34,5 mm
    • d2: 37 mm
    • Length [mm): 190 mm
    • Weight: 300 g
    • Width across flats [mm]: 24 x 26 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart