Box spanner size 21 x 23mm L.170mm

Article no.: 43332123
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 43332123
Copy
EAN / GTIN 4018754254996
Copy
Manufacturer number 43332123
Copy
L-Number L60010 5711
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • DIN 896 Form B, improved design: Seamlessly drawn from ″one piece″!
  • Precision steel tube ST55 chromed

Feature:

  • d1: 30,5 mm
  • d2: 33 mm
  • Length [mm): 170 mm
  • Weight: 251 g
  • Width across flats [mm]: 21 x 23 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart