Box spanner size 17 x 19mm L.160mm

Article no.: 43331719
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 43331719
    EAN / GTIN 4018754254965
    Manufacturer number 43331719
    L-Number L60010 5807

    Description

    Description:

    • DIN 896 Form B, improved design: Seamlessly drawn from ″one piece″!
    • Precision steel tube ST55 chromed

    Feature:

    • d1: 26 mm
    • d2: 28,5 mm
    • Length [mm): 160 mm
    • Weight: 199 g
    • Width across flats [mm]: 17 x 19 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart