Box spanner size 12 x 13mm L.145mm

Article no.: 43331213
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 43331213
EAN / GTIN 4018754254934
Manufacturer number 43331213
L-Number L60010 5896
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • DIN 896 Form B, improved design: Seamlessly drawn from ″one piece″!
  • Precision steel tube ST55 chromed

Feature:

  • d1: 19 mm
  • d2: 20,5 mm
  • Length [mm): 145 mm
  • Weight: 78 g
  • Width across flats [mm]: 12 x 13 mm

Suitable products

Services & product advisors

Login

Your contact person
To shopping cart