Professional electric diagonal cutters with DynamicJoint® 140 mm, 5 1/2"

Article no.: 43326
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 43326
EAN / GTIN 4010995433260
Manufacturer number 43326
L-Number L60070 4020

Description

Description:

  • Protects your health: Special DynamicJoint® design reduces effort required for cutting.
  • Lowers your costs: Durable thanks to high-quality, chrome-plated plier surface to prevent corrosion.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For cutting cables as well as soft and hard wires. For working on live parts up to 1,000 V AC.
  • Precise and clean cutting of soft and hard wire
  • DynamicJoint® - Innovative unique joint design
  • Kind to hands and muscles
  • Safe operation up to 1,000 V AC
  • A tradesman's tool kit would be incomplete without a universal cutter to cut hard and soft wires. The diagonal cutters Professional electric by Wiha prove themselves to be robust, all-rounder pliers. The plier joint with DynamicJoint® ensures hand force is optimally applied when cutting, providing up to 40% greater cutting force. With their semi-circular head, these precision pliers also provide a clean cut edge. The ergonomically shaped plier handle ensures comfortable, fatigue-proof work. The high-quality chrome-plated plier surface also provides protection against rust, ensuring the pliers have a long service life. These diagonal cutters are also manufactured as per the international IEC 60900 standard and are thus approved for working on live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Diameter max (mm): 1.6
  • Overall length (mm): 140
  • Overall length (Inch): 5 1/2″
  • Cutting force: 15
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart