Dressing stone 25x25x150 mm CROUGH

Article no.: 43311
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 83.70 £
Available in 2-3 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification & Classification

Article number 43311
Copy
EAN / GTIN 9003170433112
Copy
Manufacturer number 43311
Copy
L-Number L50140 809
Copy
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Dressing stones are suitable for dressing all corundum and silicon carbide discs. They can be used as an inexpensive dressing tool for vitrified bonded grinding discs. Dressing stones are only available in black silicon carbide.

Feature:

  • Shape: 90AS DRESSING STONE
  • Grit size: 24
  • Vs /max: 35 m/s
  • Specification : CGROB
  • Dimensions (W x C x L): 25 x 25 x 150 mm
  • Container diameter: 25 mm
  • Thickness: 25 mm
  • Bore: 150 mm

Advantage:

  • Hand-guided dressing
  • Good dressing results with grinding block wheels up to a diameter of 250 mm
  • Dimensions and grit sizes can be adapted to customer-specific requirements

Application:

  • For hand-guided dressing of all corundum and silicon carbide discs

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart