Precision dial indicator shock-resistant 100/80 mm

Article no.: 433050 100/80
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £48.89 /pcs.
  • £74.85 /pcs.
on request
In stock
9 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 100 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 50 µm
Gauging force 1.2 N - 2.5 N
Connection thread for contact point M2.5
Measurement technology analogue
Body ⌀ 80 mm
Type of product dial gauge

Identification numbers & Classifications

Article number 433050 100/80
EAN / GTIN 4031452101416
Manufacturer number 10141

Description

Version:

Dimensions to EN ISO 463, issue June 2006 (except size 100/80).
Strong, satin chrome plated brass casing.
Clamping shank ⌀ 8 mm h6, hardened and ground.
Outer ring of dial face can be rotated to zero the dial.
Central pointer for 1/100 mm reading, small pointer for 1 mm reading.
Clamping shank ⌀ 10 mm h6.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart