Safety Knife SECUMAX OPTICUT with INDUSTRIAL BLADE 37040, 1 PCE

Article no.: 433.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 433.02
EAN / GTIN 4002632803529
Manufacturer number 433.02
L-Number L60170 953

Description

Description:

The glider with a short metal base - for ″push″ cutting.
You are looking for a film and foam cutter that effortlessly cuts harder and stronger film? One that's not afraid of stubborn foam? You have found the best possible solution with the SECUMAX OPTICUT. Its Teflon-coated metal foot makes it both extremely abrasion resistant and easy to slide. Glide with jam-less ease through whatever material you want to cut. Ideal for clean, precise cuts.
  • Basic material:
    Plastic
  • Work ergonomically
    It's easy to work ergonomically with the SECUMAX OPTICUT. Your fingers will be delighted with the sizable grip, your thumb with the additional curving at the front of the handle. Glide cutting couldn't be more comfortable.
  • Cut clean
    Whether cutting foam or film, the bendable plastic material guide reliably stops material jamming in front of the blade. The guide also protects your fingers from contact with the blade.
    The glide foot, made of Teflon-coated metal, is both durable and robust. The foot and the similarly robust handle are firmly screwed together; you will be sure to enjoy your cutting tool for an extended period of time.
  • Easy blade change
    Blade change is performed using the small, rotating catch found on the cutter side. Swing, press and release the glide foot. The blade is housed within the foot. Replace or rotate the blade before pushing everything back into place.
  • 4-cutting edge blade
    Before you need to change your blade, you have the option of rotating it multiple times. Four times to be precise. In this way, you can get so much more out of your blade. Practical for you, favourable for your company!
  • Main cutting materials:
    Layers of foil or paper
    Plastic strapping band
    Cardboard: 1-ply
    Wrapping, stretch and shrink foil

Feature:

  • Handling: Right and left handers
  • Safety technology I: Maximum safety (SECUMAX)
  • Safety technology II: Concealed blade
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 7, 3 mm
  • Main cutting materials: Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Layers of foil or paper, Coated film, Laminated film, Foam, polystyrene, Textile, material
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: yes
  • Adhesive tape splitter: no
  • Base material: Plastic
  • soft grip: no
  • Metal detectable: no
  • Mounted blade: 37040.60
  • Optional blade: 37044.60, 13730.60, 83730.31
  • Mounted blade blade shape (knife): Rectangular blade
  • Mounted blade cutting edges (knife): 4-cutting edge blade
  • Mounted blade stainless (knife): no
  • Blade change without tools: yes
  • Blade change lockable: no

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart