Cutting pliers half round angled nose ESD

Article no.: 433.LE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 433.LE
EAN / GTIN 3148511760055
Manufacturer number 433.LE
L-Number L60130 1660

Description

Description:

  • Protection of electronic components against electrostatic discharge (ESD) hazards
  • 45° bent jaws
  • Slim trade for precision work

Feature:

  • B [mm]: 9
  • C [mm]: 35
  • E [mm]: 6
  • E1 [mm]: 1.6
  • L [mm]: 135

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart