Extension slimVario® electric for slimBits 6.0 mm

Article no.: 43292
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 43292
EAN / GTIN 4010995432928
Manufacturer number 43292
L-Number L60070 4440

Description

Description:

  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC
  • Improved access: Deep-set screws can be reached easily
  • Application: Combined with speedE® or slimVario® handles and slimBits to fasten deep-set screws
  • For working on live parts up to 1,000 V AC
  • Safety is the top priority when users are working on live parts
  • The extension for slimBits provides good access to deep-set screws and can be used in combination with an insulated slimVario® handle or the e-screwdriver speedE®
  • Optimum guidance is provided by the twistable sleeve on the slimBit mount
  • Combined with Wiha slimBits, the insulated extension provides full protection while working on live parts up to 1,000 V
  • The 6 mm slimBits can only be used with speedE®, slimVario® or TorqueVario®-S electric tools
  • Tested according to IEC 60900

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart