TORX-screwdriver T8 L.80mm

Article no.: 43290008
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 43290008
Copy
EAN / GTIN 4018754091539
Copy
Manufacturer number 43290008
Copy
L-Number L60010 1271
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • With cross handle
  • For internal TORX® screws
  • For 1/4″ square sockets with ball lock
  • Black lace

Feature:

  • L1: 80 mm
  • L2: 96 mm
  • Output profile: TORX®
  • Size Output profile: T8
  • Weight: 12 g

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart