Ball ended hexagon key wrench Output hexagon 2,5mm L.18mm x 112mm

Article no.: 43263025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43263025
EAN / GTIN 4018754332786
Manufacturer number 43263025
L-Number L60010 7614

Description

Description:

  • For socket head screws
  • With ball head on the long end of the shaft
  • Swivel angle up to 25° to each side
  • Chrome vanadium, nickel-plated

Feature:

  • L1: 18 mm
  • L2: 112 mm
  • Length [mm): 113 mm
  • Output hexagon outside (mm): 2,5 mm
  • Output profile: Hexagon
  • Weight: 5 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart