Ball ended hexagon key wrench Output hexagon 6mm L.32mm x 178mm

Article no.: 43263006
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43263006
EAN / GTIN 4018754332823
Manufacturer number 43263006
L-Number L60010 7478

Description

Description:

  • For socket head screws
  • With ball head on the long end of the shaft
  • Swivel angle up to 25° to each side
  • Chrome vanadium, nickel-plated

Feature:

  • L1: 32 mm
  • L2: 178 mm
  • Length [mm): 183 mm
  • Output hexagon outside (mm): 6 mm
  • Output profile: Hexagon
  • Weight: 50 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart