Rain coat High vis LEVEL 3 XXXL

Article no.: 432620053389XXXL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size 3XL
Type of product High visibility parka

Identification numbers & Classifications

Article number 432620053389XXXL
EAN / GTIN 7330509570166
Manufacturer number 432620053389XXXL
L-Number L00980 5863

Description

Version:


Main material
100% polyester (84% PVC/16% PU), wind- and waterproof, breathable, 350g/m²

Details
D-ring, ID pocket
Fleece lined collar
Removable, adjustable hood

Pockets
Napoleon pocket inside front wind flap
Front pockets with flap and push button

Functionality
Wind and waterproof with welded seams

Finish
Unsnappable drop-neck
Adjustable sleeve end with inner neoprene wristlet

Reflex
50 mm wide reflective tape, 65 mm wide reflective tape

Front closure
Front closure with push buttons, Robust hidden two-way plastic zipper, Storm closure with buttons

Description:

Raincoatin high vis for workers that require extreme wear resistance from their rainwear. It is wind and waterproof with welded seams. The coat has removable adjustable cap, soft fleece lined collar and has easy-access pockets such as retractable ID-card pocket, front pockets with flap and push button and napoelon pocket inside the front cover. Hidden strong two-way zipper up to the collar, front with push buttons and a storm button that keeps the fluid away. Good fit with adjustable sleeve closure with hook-and-loop and internal neoprene wristlet that keeps the body warmth even when wet. The jacket has a unsnappable drop-neck at the bottom. Certified according to EN 343, Class 3.1, Protective clothing against bad weather and EN ISO 20471, Class 3, Protective clothing with high visibility.

Standard:

  • EN 343, Class 3.1
  • EN ISO 20471, Class 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart