Ball ended hexagon key wrench Output hexagon 10mm L.40mm x 222mm

Article no.: 43260010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43260010
EAN / GTIN 4018754027927
Manufacturer number 43260010
L-Number L60010 3100

Description

Description:

  • For socket head screws
  • With ball head on the long end of the shaft
  • Swivel angle up to 25° to each side
  • Chrome vanadium, burnished

Feature:

  • L1: 40 mm
  • L2: 222 mm
  • Length [mm): 232 mm
  • Output hexagon outside (mm): 10 mm
  • Output profile: Hexagon
  • Weight: 175 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart