803 SW SMALL DIAL INDICATOR, WETPROOF, 3 mm R, .010 mm GRADS

Article no.: 4326000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4326000
EAN / GTIN 4059192013974
Manufacturer number 4326000
L-Number L40080 72

Description

Version:

  • High contrast dial face
  • Adjustable tolerance markers
  • Chrome plated housing
  • Precision gears and pinions
  • Hermetically sealed upper protective measuring spindle cap, bezel and transparent dial cover; sealed with O-rings
  • Measuring spindle sealed with rubber sleeve, thus preventing contamination by liquids and impurities

Description:

Dial indicator, water and dust protected MarCator 803 SW
  • IP protection class: IP 54
  • DIN 878
  • Measuring span in mm: 3mm
  • cale division_mm: 0.01 mm

Feature:

  • Dial colour: White
  • Pointer rotation in mm: 0.5 mm
  • Free stroke mm: 0.1 mm
  • Graduation_mm: 0.01

Standard:

DIN 878

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart