Hexagon key wrench Output hexagon 3 mm L.150mm

Article no.: 43253030
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 43253030
EAN / GTIN 4018754319381
Manufacturer number 43253030
L-Number L60010 7925

Description

Description:

  • With ergonomic multi-component cross handle
  • Particularly comfortable due to central soft zones
  • Two-sided output: The long blade can be used as a lever for very high torques
  • Blade made of highly tempered special steel with permanent size marking

Feature:

  • L1: 150 mm
  • L2: 174 mm
  • Output hexagon outside (mm): 3 mm
  • Output profile: Hexagon
  • Weight: 42 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart