Rain Coat High vis LEVEL 1 XL

Article no.: 432520003389XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / marineblau
Unisex size XL
Type of product High visibility parka

Identification numbers & Classifications

Article number 432520003389XL
EAN / GTIN 7330509571286
Manufacturer number 432520003389XL
L-Number L00980 4794

Description

Version:


Main material
100% polyester, PU coated, wind- and waterproof, breathable, 185g/m²

Pockets
Front pockets with flap

Functionality
Wind and waterproof with welded seams

Details
Removable, adjustable hood

Finish
Adjustable sleeve end with hook-and-loop

Reflex
65 mm wide reflective tape, 50 mm wide transfer reflective tape

Front closure
Hidden two-way plastic zipper, Storm closure with buttons

Description:

Raincoat in high vis with work assignments that require a light and smooth rainwear. It is wind and waterproof with welded seams and removable adjustable cap. Easy-access front pockets with lid, concealed two-way zip fastener with zipper up to the collar. Good fit with adjustable sleeve closure with hook-and-loop. Certified according to EN 343, Class 3.1, protective clothing against bad weather. EN ISO 20471, Class 3, protective clothing with high visibility.Colour 3300 is an outgoing item. For more information see catalog 2017. Colour 5300 has been updated. Older items are delivered as long as the stock is sufficient.

Standard:

  • EN 343, Class 3.1
  • EN ISO 20471, Class 3

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart