T-handled screwdriver Output hexagon 10 mm L.200mm

Article no.: 43250100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43250100
EAN / GTIN 4018754091492
Manufacturer number 43250100
L-Number L60010 4702

Description

Description:

  • With cross handle
  • For socket head screws
  • For 1/4″ square sockets with ball lock
  • Black lace

Feature:

  • L1: 200 mm
  • L2: 235 mm
  • Output hexagon outside (mm): 10 mm
  • Output profile: Hexagon
  • Weight: 210 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart