803 SB SMALL DIAL INDICATOR, SHOCKPROOF, +/-.2 mm R,.010 mm G

Article no.: 4324250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4324250
EAN / GTIN 4059192013950
Manufacturer number 4324250
L-Number L40080 62

Description

Version:

  • High contrast dial face
  • Adjustable tolerance markers
  • Chrome plated housing
  • Hermetically sealed protective measuring spindle cap
  • Limited measuring range for error free readings
  • Large overtravel (ca. 9 mm) for easier insertion of test items in measuring devices
  • Precision gears and pinions

Description:

Safety dial indicator MarCator 803 SB
  • DIN 878
  • Measuring span in mm: 0.4mm
    • Scale graduation_mm: 0.01 mm
  • Feature:

    • Dial colour: White
    • Measuring span in mm: 0.4 mm
    • Graduation_mm: 0.01

    Standard:

    DIN 878

    Suitable products

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart