Rain Jacket high vis LEVEL 1 XL

Article no.: 432420003389XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / marineblau
    Unisex size XL
    Type of product High visibility parka

    Identification numbers & Classifications

    Article number 432420003389XL
    EAN / GTIN 7330509570937
    Manufacturer number 432420003389XL

    Description

    Version:


    Main material
    100% polyester, PU coated, wind- and waterproof, breathable, 185g/m²

    Pockets
    Front pockets with flap

    Functionality
    Wind and waterproof with welded seams

    Details
    Removable, adjustable hood
    Plastic buttons
    D-ring

    Finish
    Unsnappable drop-neck
    Adjustable sleeve end with hook-and-loop

    Reflex
    65 mm wide reflective tape, 50 mm wide transfer reflective tape

    Front closure
    Hidden two-way plastic zipper, Storm closure with buttons

    Description:

    Rain jacket in high vis with work assignments that require a light and smooth rainwear. It is wind and waterproof and has welded seams as well as removable adjustable cap. The jacket has a hidden two-way zipper up to the collar and storm button. Good fit with adjustable sleeve closure with hook-and-loop. Easy-access pockets with cover and unsnappable drop-neck at the bottom with drainage at the back. Certified according to EN 343, Class 3.1, Protective Clothes against bad weather andEN ISO 20471 / EN ISO 20471, Class 3, Protective clothing with high visibility.Colour 5300 has been updated. Older items are delivered as long as the stock is sufficient.

    Standard:

    • EN 343, Class 3.1
    • EN ISO 20471, Class 3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart