803 S SMALL DIAL INDICATOR, SHOCKPROOF, 3 mm R,.010 mm GRADS

Article no.: 4324000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4324000
EAN / GTIN 4059192013929
Manufacturer number 4324000
L-Number L40080 340

Description

Version:

  • High contrast dial face
  • Adjustable tolerance markers
  • Chrome plated housing
  • Lifter protection cap on the measuring spindle
  • Precision gears and pinions

Description:

Small dial indicators MarCator 803 S
  • DIN 878
  • Measuring span in mm: 3mm
    • Scale graduation_mm: 0.01 mm
    Scope of delivery: Case
  • Feature:

    • Dial colour: White
    • Numbering scale blade: 0 - 50
    • Pointer rotation in mm: 0.5 mm
    • Free stroke mm: 0.1 mm
    • Graduation_mm: 0.01

    Standard:

    DIN 878

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart