T-handled nut spinner size 11mm L.200mm

Article no.: 43232110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43232110
EAN / GTIN 4018754135219
Manufacturer number 43232110
L-Number L60010 3352

Description

Description:

  • With 2-component cross handle
  • For 1/4″ square sockets with ball lock

Feature:

  • L1: 200 mm
  • L2: 240 mm
  • Weight: 169 g
  • Width across flats [mm]: 11 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart