T-handled nut spinner size 8mm L.200mm

Article no.: 43232080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43232080
EAN / GTIN 4018754135189
Manufacturer number 43232080
L-Number L60010 2104

Description

Description:

  • With 2-component cross handle
  • For 1/4″ square sockets with ball lock

Feature:

  • L1: 200 mm
  • L2: 234 mm
  • Weight: 135 g
  • Width across flats [mm]: 8 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart