Rain jacket Level 1 S

Article no.: 432320003389S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour gelb / marineblau
Unisex size S
Type of product High visibility jacket

Identification numbers & Classifications

Article number 432320003389S
EAN / GTIN 7330509656143
Manufacturer number 432320003389S
L-Number L00980 4282

Description

Version:


Main material
100% polyester, PU coated, wind- and waterproof, breathable, 185g/m²

Finish
Adjustable hem with drawstring
Adjustable sleeve end with hook-and-loop

Pockets
Front pockets with flap

Functionality
Wind and waterproof with welded seams

Details
Removable, adjustable hood
Plastic buttons
D-ring

Reflex
65 mm wide reflective tape, 50 mm wide transfer reflective tape

Front closure
Hidden two-way plastic zipper, Storm closure with buttons

Description:

Hi vis rain jacket with extended back. This lightweight rain jacket gives you high visibility in the workplace when wet weather and poor visibility can make working conditions difficult. The material is strong and durable even though it is lightweight, wind and waterproof and with welded seams. The jacket has an extended back and adjustable bottom edge with easy-access front pockets with flap and sleeve cuffs with hook-and-loop. Certified to EN 343, Class 3.1, protective clothing against bad weather and EN ISO 20471, Class 3, protective clothing with high visibility.

Standard:

  • EN 343, Class 3.1
  • EN ISO 20471, Class 3

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart