Dial indicator IP54, shock-resistant, Measuring range / Body ⌀: 10/58mm

Article no.: 432240 10/58
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £17.40 /pcs.
  • £25.25 /pcs.
on request
In stock
216 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 878
  • IP Index of Protection: IP 54
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 878
Measuring range 10 mm
Graduation 0.01 mm
Reading per pointer revolution 1 mm
Measurement variation MPE (measurement range) 15 µm
IP Index of Protection IP 54
Gauging force 0.7 N - 1.6 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 58 mm
Packaging sturdy box
Type of product dial gauge

Identification numbers & Classifications

Article number 432240 10/58
EAN / GTIN 4045197711410
Manufacturer number 432240 10/58

Description

Version:

Dial indicators with protection against splashed water, oil and dirt. Contact point on plunger spindle sealed by rubber bellows, sealed by protective sleeve at the top. Back wall sealed, glass and outer ring tightly screwed. Clamping shank ⌀ 8 mm h6.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Optional extras:

Special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart