Key wrench L.19mm x 57mm

Article no.: 43223020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 43223020
EAN / GTIN 4018754332601
Manufacturer number 43223020

Description

Description:

  • For internal TORX® screws
  • Chrome vanadium, chrome-plated

Feature:

  • L1: 19 mm
  • L2: 57 mm
  • Output profile: TORX®
  • Size Output profile: T20
  • Weight: 7 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart