Hexagon key wrench Output hexagon 2,5mm L.18mm x 112mm

Article no.: 43213025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43213025
EAN / GTIN 4018754332434
Manufacturer number 43213025
L-Number L60010 7596

Description

Description:

  • DIN ISO 2936
  • For socket head screws
  • Extra long design
  • Chrome vanadium, nickel-plated

Feature:

  • L1: 18 mm
  • L2: 112 mm
  • Output hexagon outside (mm): 2,5 mm
  • Output profile: Hexagon
  • Weight: 5 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart