Hexagon key wrench Output hexagon 7mm L.34mm x 190mm

Article no.: 43213007
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43213007
EAN / GTIN 4018754332489
Manufacturer number 43213007
L-Number L60010 7434

Description

Description:

  • DIN ISO 2936
  • For socket head screws
  • Extra long design
  • Chrome vanadium, nickel-plated

Feature:

  • L1: 34 mm
  • L2: 190 mm
  • Length [mm): 195 mm
  • Output hexagon outside (mm): 7 mm
  • Output profile: Hexagon
  • Weight: 74 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart