{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 878 | |
Measuring range | 10 mm | |
Graduation | 0.01 mm | |
Reading per pointer revolution | 1 mm | |
Measurement variation MPE (measurement range) | 15 µm | |
Gauging force | 0.7 N - 1.4 N | |
Measurement technology | analogue | |
Body ⌀ | 58 mm | |
Packaging | sturdy box | |
Type of product | dial gauge |
Article number | 431950 10/58 | |
EAN / GTIN | 4031452100228 | |
Manufacturer number | 10022 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Dial indicator with concentric display 10/58 mm
on request
In stock
82 pieces in stock
£54.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,359 pieces in stock
£20.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Reading per pointer revolution | 1 | 1 |
Measuring range | 10 | 10 |
Standard | DIN 878 | DIN 878 |
Graduation | 0.01 | 0.01 |
Measurement technology | analogue | analogue |
Type of product | dial gauge | dial gauge |
Measurement variation MPE (measurement range) | 15 | 15 |