Torque screwdriver with T-handle TorqueVario®-S T electric 5-14 Nm variably adjustable torque limit 5 - 14

Article no.: 43177
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 43177
EAN / GTIN 4010995431778
Manufacturer number 43177
L-Number L60070 3803

Description

Description:

  • Meets your requirements: Variably adjustable torque covers a wide range of applications.
  • Increases your efficiency: The correct torque protects material from damage and means no follow-up work.
  • Makes handling easier: Effortless and comfortable transmission of high torques thanks to T-handle with ComfortGrip.
  • Lowers your costs: The correct torque protects you from warranty claims.
  • Offers you full protection: Torque blades tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: Suitable for controlled fastening of predefined torques for tasks such as industrial assembly work.
  • Extra: Incl. works inspection protocol.
  • Standards: Manufactured acc. to IEC 60900.
  • Fastening screws at a specific torque value over 5 Nm with a normal torque screwdriver is a practically impossible task. The fully adjustable torque screwdriver with T-handle comes to the rescue. With a setting range between 5-14 Nm, it unites forces with the insulated torque blades for T-handle to cover a large application field. To set a torque value, the side lid is opened using a one-cent coin. Utilising the adjusting tool provided, the desired torque value can be set and read quickly and easily on the numerical Nm display. A clearly audible and tactile signal is emitted when triggering the set torque value, guaranteeing process-safe work, protecting material and eliminating follow-up work. The integrated friction clutch prevents the user from exceeding the required torque value. With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements. As a VDE- and IEC-certified product, the torque screwdriver with T-handle is approved for use on live parts up to 1,000 V AC and offers electricians full protection during their daily work.
  • Only for use with insulated Wiha torque blades for T-handles in series 28379 from 2018 onwards.
  • Manufactured acc. to IEC 60900.
    DIN EN ISO 6789.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 6
  • Torque range min (Nm): 5
  • Torque range max (Nm): 14
  • Torque range min - max (Nm): 5 - 14
  • Tolerance (%): 6
  • Handle width (T-handle) (mm): 120
  • Torque T-handle length (mm): 56
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart