810 SB, DIAL INDICATOR,.010 mm SHOCKPROOF, RANGE +/- 0,4MM

Article no.: 4317000
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification & Classification

Article number 4317000
EAN / GTIN 4059192013899
Manufacturer number 4317000
L-Number L40080 904
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • High contrast dial face
  • Adjustable tolerance markers
  • Chrome plated housing
  • Hermetically sealed protective measuring spindle cap
  • Limited measuring range for error free readings
  • Large overtravel (ca. 9 mm) for easier insertion of test items in measuring devices
  • Precision gears and pinions

Description:

Safety dial indicator MarCator 810 SB
  • DIN 878
  • Measuring span in mm: 0.8mm
    • Scale interval_mm: 0.01 mm
    Scope of delivery: Case
  • Feature:

    • Dial colour: White
    • Measuring span in mm: 0.8 mm
    • Pointer rotation in mm: 0.8 mm
    • Graduation_mm: 0.01

    Standard:

    DIN 878

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart