Fine screwdriver set PicoFinish® slimVario® electric 4-pcs. with slimBits

Article no.: 43167
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 43167
EAN / GTIN 4010995431679
Manufacturer number 43167
L-Number L60070 4124

Description

Description:

  • Increases your efficiency: Fully compatible with the Wiha slimBit system.
  • Increases your efficiency: Careful workmanship and controlled power transmission thanks to the slim handle with soft grip.
  • Increases your efficiency: Particularly suitable for use with slimBit profiles.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
  • The most common drives
  • Sensitive and controlled power transmission
  • Expandable and compatible with EVF products
  • slimBits allow access to low-lying screws thanks to inserted insulation
  • Safe operation up to 1,000 V AC
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x slimBit electric bit Slotted 2.0 mm x 75 mm (43115)
  • 1x slimBit electric bit Phillips PH0 x 75 mm (43116)
  • 1x slimBit electric bit Pozidriv PZ0 x 75 mm (43117)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart