slimBit box empty, 2-pcs. with belt clip

Article no.: 43164
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Clip

Identification numbers & Classifications

Article number 43164
EAN / GTIN 4010995431648
Manufacturer number 43164
L-Number L60070 4130

Description

Description:

  • Makes handling easier: Compact slimBit box with easy access and an optimal view of profiles.
  • Makes handling easier: Convenient safe storage of 12 slimBits – easily taken directly from the belt.
  • Application: Combined with speedE® or slimVario® handles and slimBits to fasten deep-set screws. For working on live parts up to 1,000 V AC.
  • The set with slimBit boxes is the perfect solution for neat, easy-to-use storage of 12 slimBits. The ingenious bit box provides an optimum view of screw profiles. Thanks to the supplied belt clip, the slimBit boxes are the perfect companion while out on jobs.
  • Tested according to IEC 60900.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 2x slimBit box, empty
  • 1x belt holder for slimBit box

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart