Hexagon key wrench Output hexagon 1,3mm L.13mm x 41mm

Article no.: 43153130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 43153130
    EAN / GTIN 4018754332076
    Manufacturer number 43153130
    L-Number L60010 7492

    Description

    Description:

    • DIN ISO 2936
    • For socket head screws
    • Chrome vanadium, nickel-plated
    • 0.9 mm burnished

    Feature:

    • L1: 13 mm
    • L2: 41 mm
    • Output hexagon outside (mm): 1,3 mm
    • Output profile: Hexagon
    • Weight: 7 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart