Hexagon key wrench Output hexagon 19mm L.70mm x 180mm

Article no.: 43153019
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43153019
EAN / GTIN 4018754332212
Manufacturer number 43153019
L-Number L60010 7476

Description

Description:

  • DIN ISO 2936
  • For socket head screws
  • Chrome vanadium, nickel-plated
  • 0.9 mm burnished

Feature:

  • L1: 70 mm
  • L2: 180 mm
  • Length [mm): 192 mm
  • Output hexagon outside (mm): 19 mm
  • Output profile: Hexagon
  • Weight: 603 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart