Hexagon key wrench Output hexagon 4mm L.29mm x 74mm

Article no.: 43153004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 43153004
    EAN / GTIN 4018754332120
    Manufacturer number 43153004
    L-Number L60010 7609

    Description

    Description:

    • DIN ISO 2936
    • For socket head screws
    • Chrome vanadium, nickel-plated
    • 0.9 mm burnished

    Feature:

    • L1: 29 mm
    • L2: 74 mm
    • Length [mm): 72 mm
    • Output hexagon outside (mm): 4 mm
    • Output profile: Hexagon
    • Weight: 10 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart