Bit set slimBit electric TORX® 7 pieces including slimBit box

Article no.: 43153
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 43153
EAN / GTIN 4010995431532
Manufacturer number 43153
L-Number L60070 4431

Description

Description:

  • Makes handling easier: Compact slimBit box with easy access and an optimal view of profiles
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC
  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws
  • Application: Combined with speedE® or slimVario® handles and slimBits to fasten deep-set screws
  • For working on live parts up to 1,000 V AC
  • To reach low-lying screws, the blade diameter is often too large in conventional electric screwdrivers
  • Because removing insulation is not permitted and also compromises the user's safety, protective insulation has been integrated into the blade with the Wiha slimTECHNOLOGY
  • This has been specially developed for electrical applications, thereby ensuring blades up to 33% slimmer
  • This means low-lying screw and spring elements can also be easily reached with the slimBits
  • The insulated slimBits undergo individual piece testing as per the international IEC 60900 standard, *providing users with a tool to work safely on live parts up to 1,000 V AC
  • The slimBits are also stored away in an ingenious bit box, which provides an optimum view of the screw profiles
  • The 6 mm slimBits can only be used with speedE®, slimVario® or TorqueVario®-S electric tools
  • Tested according to IEC 60900
  • Content: 1x slimBit electric bit TORX® T8 x 75 mm (35506) 1x slimBit electric bit TORX® T9 x 75 mm (41160) 1x slimBit electric bit TORX® T10 x 75 mm (35507) 1x slimBit electric bit TORX® T15 x 75 mm (35508) 1x slimBit electric bit TORX® T20 x 75 mm (35509) 1x slimBit electric bit TORX® T25 x 75 mm (36071) 1x slimBit box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart