Hexagon key wrench Output hexagon 0,9mm L.10mm x 32mm

Article no.: 43150090
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 43150090
    EAN / GTIN 4018754027026
    Manufacturer number 43150090
    L-Number L60010 1604

    Description

    Description:

    • DIN ISO 2936
    • For socket head screws
    • Chrome vanadium, nickel-plated (0.7; 0.9; 1.3 mm burnished)

    Feature:

    • L1: 10 mm
    • L2: 32 mm
    • Length [mm): 36 mm
    • Output hexagon outside (mm): 0,9 mm
    • Output profile: Hexagon
    • Weight: 1 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart