slimBit electric bit TORX PLUS® 15IP x 75 mm

Article no.: 43149
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 43149
EAN / GTIN 4010995431495
Manufacturer number 43149
L-Number L60070 4459

Description

Description:

  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
  • Saves space: Extensive interchangeable bit system saves you space.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Application: For working on live parts up to 1,000 V AC. Ideal for handling screw and spring elements.
  • When combined with speedE®, slimVario® and TorqueVario®-S electric tools, the insulated slimBits can effortlessly reach even deep-set screws and spring elements thanks to the Wiha slimTechnology specially developed for electrical applications. This is made possible by the protective insulation fully integrated into the front section of the bit. The slimBits undergo routine individual piece testing as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • TORX PLUS®: 15IP
  • Torque value max (Nm): 5.5
  • Overall length (mm): 75
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart