{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876/1 | |
Length | 360 mm | |
Width | 260 mm | |
Height | 65 mm | |
Weight | 22 kg | |
Packaging | sturdy box | |
Type of product | Graduated plate |
Article number |
431400
Copy |
|
EAN / GTIN |
4045197234025
Copy |
|
Manufacturer/responsible person | PLANOLITH GmbH, Zeppelinstraße 7, 63741 ASCHAFFENBURG, Germany, www.planolith.de |