Flame resistant raincoat Level 2 Hi-vis yellow/navy blue 4XL

Article no.: 4313202233894XL
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour gelb / marineblau
    Unisex size 4XL
    Type of product Flame protection jacket

    Identification numbers & Classifications

    Article number 4313202233894XL
    EAN / GTIN 7330509783665
    Manufacturer number 4313202233894XL

    Description

    Version:


    Main material
    67% polyester, 33% cotton, PVC-coated, wind- and waterproof, flame resistant, antistatic, 390 g/m²

    Pockets
    Front pockets with flap
    Napoleon pocket inside front wind flap

    Functionality
    Wind and waterproof with welded seams

    Details
    Fleece lined collar, High collar with zipper
    Removable, adjustable hood, Hood adapted for helmet and hearing protection
    Plastic snaps, Hidden buttons
    Welded seams
    D-ring
    Printed reflector

    Finish
    Adjustable sleeve end with hook-and-loop, Cuff with elastic band

    Front closure
    Robust hidden two-way plastic zipper, Storm closure with buttons

    Reflex
    Printed reflective tape

    Description:

    • This raincoat has everything you need to work in exposed environments
    • The flame-resistant jacket in high vis and strong material with a high protection value have, in addition to the given attributes wind and waterproof with welded seams, many specially adapted abilities that will help you out during the working days
    • It has a detachable, adjustable hood and a soft fleece-lined collar
    • It is equipped with easily accessible front pockets with lids and push buttons, a Napoleon pocket inside the front lock and a removable ID card pocket
    • Concealed and strong two-way zipper with zipper up to the collar, hidden buttons, and storm buttoning keep the wet away
    • Good fit and adjustable sleeve ends with hook-and-loop
    • Certified according to EN 1149-5
    • EN ISO 20471
    • EN 343
    • EN ISO 14116
    • IEC 61482-2

    Standard:

    • EN 343, Class 4,1
    • EN ISO 20471, Class 3
    • EN ISO 14116, index 3
    • EN 1149-5
    • IEC 61482-2, APC 1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart