Torque spanner electric 1/4″ for socket spanner, variably adjustable torque limit

Article no.: 43126
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 43126
EAN / GTIN 4010995431266
Manufacturer number 43126

Description

Description:

  • Meets your requirements: Variably adjustable torque covers a wide range of applications
  • Increases your efficiency: The correct torque protects material from damage and means no follow-up work
  • Lowers your costs: The correct torque protects you from warranty claims
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC
  • Application: Safe, secure installation of terminals and sleeves, line terminals, fastening of bus bars
  • For working on live parts up to 1,000 V AC
  • Safety is top priority when users are working on live parts
  • Electricians are ideally equipped with the insulated torque key at a 10° switching angle, especially when fastening components onto bus bars in junction boxes
  • With two directions of rotation, this torque key is ideal for powerful, yet controlled tightening
  • The user can pull out and turn the handle end to set the required torque value manually by looking at the numeric scale
  • In addition, thanks to the ball fastener, the nut drivers inserted on a 1/4inch square drive provide a secure hold
  • Enjoy excellent feedback while fastening and a noticeable snap back on the torque mechanism in the key when the preset torque value is reached
  • The insulated torque key has undergone an individual piece test as per the international EN/IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC
  • Only to be used in combination with insulated Wiha nut driver inserts
  • DIN EN/IEC 60900

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart