810 AZ, DIAL INDICATOR, .0005″ GRADS, .400″ RANGE

Article no.: 4311900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4311900
EAN / GTIN 4059192013875
Manufacturer number 4311900
L-Number L40080 385

Description

Version:

  • High contrast dial face
  • Adjustable tolerance markers
  • Chrome plated housing
  • Lifter protection cap on the measuring spindle
  • Precision gears and pinions

Description:

Mechanical dial indicator MarCator 810 AZ
  • Factory standard
  • Measuring span inch: .400″
  • Scale graduation inch: .0005″
  • Dial version: 0-50

Feature:

  • Dial colour: White
  • Scale diameter inch (text): 1.97″
  • Numbering scale blade: 0-50
  • Measuring span inch: .400″
  • Pointer rotation in inch (text): .05″
  • Free stroke inch (text): .004″
  • Error limit inch: .0005″
  • Scale graduation inch: .0005″
  • Error limit 1/10 revolution inch (text): .0002″
  • Measuring value reversal span fu in inch (text): .00012″
  • Repeatability fw in inch (text): .00012″
  • Dimension e in mm: 111.5 mm
  • Dimension a in mm: 58 mm
  • Dimension d in mm: 52 mm
  • Dimension b in mm: 23 mm
  • Dimension f in mm: 22 mm
  • Dimension g in mm: 15 mm
  • Clamping shaft (mm): 8 mm
  • Dimension c in mm: 7.5 mm
  • Clamping shaft (inch): 0.375 inch

Standard:

Factory standard

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart