Rain jacket Level 1 S

Article no.: 431120009900S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour schwarz
    Unisex size S
    Type of product Rainproof jacket

    Identification numbers & Classifications

    Article number 431120009900S
    EAN / GTIN 7330509661345
    Manufacturer number 431120009900S

    Description

    Version:


    Main material
    100% polyester, PU coated, wind- and waterproof, breathable, 185g/m²

    Finish
    Adjustable hem with drawstring
    Adjustable sleeve end with hook-and-loop

    Pockets
    Front pockets, one with D ring

    Functionality
    Wind and waterproof with welded seams

    Details
    Removable, adjustable hood
    Plastic buttons
    D-ring

    Front closure
    Hidden two-way plastic zipper, Storm closure with buttons

    Reflex
    Reflective stripe on arm and back

    Description:

    Thin and flexible rain jacket that does the job in difficult weather. This is a lightweight, flexible rain jacket with extended back and drawstring that can be adjusted to fit. This jacket is perfect for rainy weather conditions when movement is the top priority. It has a hood that can be adjusted or removed as needed, easy-access front pockets and strong two-way zip with zip puller that goes all the way up to the collar. There are dark, discreete reflec-tors on the sleeves and back that make you visible in the dark. The sleeve cuffs are adjustable with hook-and-loop fastening. Certified to EN 343, Class 3.1, protection against bad weather.

    Standard:

    • EN 343, Class 3.1

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart