810 SRM, DIAL INDICATOR,.001 mm SHOCKPROOF, RANGE 5MM

Article no.: 4311080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4311080
EAN / GTIN 4059192013868
Manufacturer number 4311080
L-Number L40080 284

Description

Version:

  • High contrast dial face
  • Adjustable tolerance markers
  • Chrome plated housing
  • Lifter protection cap on the measuring spindle
  • Precision gears and pinions

Description:

MarCator 810 SRM dial indicator
  • Factory standard
  • Measuring span in mm: 5mm
    • Scale_division_mm: 0.001 mm
    Scope of delivery: Case
  • Feature:

    • Calibration type: Uncalibrated
    • Pointer rotation in mm: 0.2 mm
    • Free stroke mm: 0.1 mm
    • Graduation_mm: 0.001

    Standard:

    Factory standard

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart