Hexagon nut spinner size 7mm L.175mm

Article no.: 43103207
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43103207
EAN / GTIN 4018754278282
Manufacturer number 43103207
L-Number L60010 6127

Description

Description:

  • flexible
  • max. Torque 8 N·m.
  • satin chrome-plated

Feature:

  • d: 11 mm
  • L1: 175 mm
  • L2: 290 mm
  • Weight: 168 g
  • Width across flats [mm]: 7 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart