Insulated nut driver insert 1/4" hexagon head 14.0 mm x 42 mm

Article no.: 43099
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
Type of product Socket insert

Identification numbers & Classifications

Article number 43099
EAN / GTIN 4010995430993
Manufacturer number 43099

Description

Description:

  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Protects your material: Fully insulated tool reduces the risk of short circuits.
  • Application: Safe installation of terminals and sleeves, conductor connections and fastening of conductor lines. For work in the area of live parts up to 1,000 V AC.
  • Safety is the top priority when users are working on live parts. The insulated nut driver inserts from Wiha are the ideal tool for working on electrical systems. Combined with the insulated ratchet wrench or T-handle adapter, the nut driver inserts can be used for tightening and loosening hex screws. The insulated nut driver inserts undergo individual piece testing as per the international IEC 60900 standard, thus providing users with a tool to work safely on live parts up to 1,000 V AC. The fully insulated tools prevent potential short circuits caused by unintentional contact, even in confined working environments.
  • Only compatible with insulated ratchet wrench, cross-handle adapter and adapter slimVario® electric from Wiha.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (mm): 14
  • Overall length (mm): 42
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart