Nut spinner DRALL+ size 11mm L.125mm

Article no.: 43093011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43093011
EAN / GTIN 4018754278220
Manufacturer number 43093011

Description

Description:

  • DIN 3125
  • Chrome vanadium, chrome-plated

Feature:

  • d: 16 mm
  • L1: 125 mm
  • L2: 250 mm
  • Weight: 160 g
  • Width across flats [mm]: 11 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart