Nut spinner DRALL+ size 10mm L.125mm

Article no.: 43093010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 43093010
EAN / GTIN 4018754278213
Manufacturer number 43093010
L-Number L60010 6226

Description

Description:

  • DIN 3125
  • Chrome vanadium, chrome-plated

Feature:

  • d: 14,7 mm
  • L1: 125 mm
  • L2: 240 mm
  • Weight: 122 g
  • Width across flats [mm]: 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart